Skip Content
REPLACEMENT BRUSH MECHANISM, 120V,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BRUSH MECHANISM, 120V,P

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UV81
  • Mfr. Model # 2UV81
  • UNSPSC # 26101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Mfr. No. 116146-00, 116336-00, 116207-00, 115750, 115737, 115757-P, 116758-13, 116669-50, 116336-01, 116671-50, 116884-49, 116210-50, 116210-85, 116114-00, 116212-00 and 116378-00
  • Type Standard Carbon
  • Includes 2 Brushes, 2 Holders and 2 Springs
  • Item Replacement Motor Brush Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list