Skip Content
REPLACEMENT BOW SAW STEEL BLADE, 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BOW SAW STEEL BLADE, 21

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RDL5
  • Mfr. Model # 2RDL5
  • UNSPSC # 27112007
  • CATALOGUE PAGE # 340
  • Shipping Weight 0.15 lbs

Product Details

Steel frame. Curved handle. Doubled edge blade teeth for fast and easy cutting.

Technical Specs

  • Features Double Edge Blade Teeth for Fast and Easy Cutting
  • For Use With WSW2RDL4
  • Length 21"
  • Item Bow Saw Blade for WSW2RDL4
  • Overall Length 21"
  • Blade Material Steel
  • Blade Size 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list