Skip Content
REPLACEMENT BLADE FOR PRUNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BLADE FOR PRUNER

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18916
  • Mfr. Model # 18916
  • UNSPSC # 27112033
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Cutting Capacity (In.) 1/2
  • For Use With 18903 and 18904 Pruners
  • Blade Size (In.) 1-1/2
  • Item Replacement Blade
  • Overall Length (In.) 2-3/4
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list