Skip Content
REPLACEMENT BLADE,EPDM,24 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BLADE,EPDM,24 IN. L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPC9
  • Mfr. Model # 3YPC9
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gray
  • Item Replacement Squeegee Blade
  • Squeegee Blade Shape Straight
  • Color Coding System No
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 24"
  • Chemical Resistant Yes
  • FDA Compliant No
  • Squeegee Product Group Replacement Squeegee Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list