Skip Content
Discontinued with Replacement
REPLACEMENT BLADE DISPOSL UNIT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPLACEMENT BLADE DISPOSL UNIT ONLY

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCBB00209
  • Mfr. Model # BB00209
  • UNSPSC # 42142531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
BLADE BANK 750

Price: NA

Technical Specs

  • Includes (2) Zip Ties
  • Item Blade Disposal Unit
  • Material HDPE
  • Overall Height 9"
  • Overall Length 9"
  • Overall Width 3-3/8"
  • Disposes Used Blades
  • Holds Approximately 1,000 Utility Blades
  • Overall Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list