REPLACEMENT BLADE, 42 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT BLADE, 42 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23NU12
  • Mfr. Model # 23NU12
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1429
  • Shipping Weight 7.7 lbs

Technical Specs

  • Bore Dia. (In.) 5/8
  • HP 1/2
  • For Use With GGE2RDZ4
  • Number of Blades 3
  • Item Blade Propeller
  • Propeller Dia. (In.) 42
  • Drive Type Direct
  • RPM 850
  • Blade Material Aluminum
  • Bore Dia. (mm) 15.87

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list