Skip Content
REPLACEMENT BLADE, 36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BLADE, 36 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23NU07
  • Mfr. Model # 23NU07
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1429
  • Shipping Weight 19.8 lbs

Technical Specs

  • HP 1
  • Bore Dia. (In.) 1
  • For Use With GGE1YNW7
  • Item Blade Propeller
  • Propeller Dia. (In.) 36
  • Number of Blades 5
  • Drive Type Direct
  • Blade Material Aluminum
  • Bore Dia. (mm) 25.4
  • RPM 850

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list