Skip Content
REPLACEMENT BLADE 30 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BLADE 30 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23NU18
  • Mfr. Model # 23NU18
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1429
  • Shipping Weight 4.1 lbs

Technical Specs

  • For Use With GGE6ALF1, GGE6ALE9
  • Bore Dia. (In.) 5/8
  • HP 1/2
  • Item Blade Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 30
  • Drive Type Direct
  • Blade Material Aluminum
  • Bore Dia. (mm) 15.87
  • RPM 1,080

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list