REPLACEMENT BLADE,14 IN,FOR 13P507 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT BLADE,14 IN,FOR 13P507

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P533
  • Mfr. Model # 13P533
  • UNSPSC # 47121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With No. 13P507 Floor Scraper
  • Includes 1 Blade
  • Item Replacement Blade
  • Material High Carbon Steel
  • Overall Length 14"
  • Head Material High Carbon Steel
  • Type Flat
  • For Use With Grainger Item Number 13P507

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list