Skip Content
REPLACEMENT BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BATTERY

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTIQ-BAT-K1
  • Mfr. Model # IQ-BAT-K1
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Colour Black
  • For Use With IQ Force(TM)
  • Includes Battery
  • Voltage 3.7 V
  • Battery Life 2 Yr.
  • Operating Temp. Range 0 Degrees F - 110 Degrees F (-18 Degrees C - 43 Degrees C)
  • Item Replacement Battery

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list