REPLACEMENT BATTERY, LI-ION, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT BATTERY, LI-ION, BLACK

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTSB101
  • Mfr. Model # VTSB101
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 2574
  • Shipping Weight 1.0 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Replacement Battery for Ventis(TM), Li-ion, Black.

Technical Specs

  • Battery Type Li-ion
  • Item Replacement Battery for Ventis(TM), Li-ion, Black
  • For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Voltage 3.7 VDC
  • Battery Life 12 hr.
  • Colour Black

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list