REPLACEMENT BATTERY,ER,LI,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT BATTERY,ER,LI,ORANGE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTSB211
  • Mfr. Model # VTSB211
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 2574
  • Shipping Weight 1.0 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Replacement Battery for Ventis(TM), Extended Run, Li-ion, Orange.

Technical Specs

  • Battery Type Extended Range Li-Ion
  • For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Life 12 hr. with Pump / 20 hr. Without Pump
  • Item Replacement Battery for Ventis(TM), Extended Run, Li-ion, Orange
  • Voltage 3.7 VDC
  • Colour Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list