Skip Content
REPLACEMENT BATTERY, ALK, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT BATTERY, ALK, ORANGE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTSB311
  • Mfr. Model # VTSB311
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 2574
  • Shipping Weight 1.0 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Accessories and Replacements. Replacement Battery for Ventis TM), Alkaline, Orange.

Technical Specs

  • Item Replacement Battery for Ventis(TM), Alkaline, Orange
  • For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Type AA Alkaline
  • Voltage 4.5 VDC
  • Battery Life 8 hr.
  • Colour Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list