Skip Content
REPLACEABLE TIP MALLET,60 OZ,HICKOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEABLE TIP MALLET,60 OZ,HICKOR

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLR2
  • Mfr. Model # 3ZLR2
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Head Length 5-11/16"
  • Item Replaceable Tip Mallet
  • Head Weight 60 oz.
  • Overall Length 14-1/2"
  • Head Material Nylon
  • Face Diameter 2-3/8"
  • Standards GS
  • Handle Colour Natural
  • Replaceable Tip Yes
  • Handle Material Hickory
  • Head Color White
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list