Skip Content
REPLACEABLE TIP MALLET,20 OZ,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEABLE TIP MALLET,20 OZ,STEEL

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLR3
  • Mfr. Model # 3ZLR3
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Replaceable Tip Mallet
  • Head Length 4-5/16"
  • Overall Length 11-3/8"
  • Head Weight 20 oz.
  • Head Material Nylon
  • Face Diameter 1-3/16"
  • Handle Colour Black/Natural
  • Standards GS
  • Replaceable Tip Yes
  • Handle Material Rubber over Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color White
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list