REPL TOOL CASE F/CAT. NO.33527 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPL TOOL CASE F/CAT. NO.33527

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN33537
  • Mfr. Model # 33537
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Colour Yellow
  • Depth 8-1/4"
  • Features 3 Dividers With Custom Fitted Pockets
  • For Use With Mfr. No. 33527
  • Height 15-3/8"
  • Material Vinyl
  • Item Insulated Tool Case
  • Type -
  • Number of Pockets 22
  • Width 18-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list