Skip Content
REPL THERMOCOUPLE,SNAP FIT,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPL THERMOCOUPLE,SNAP FIT,36 IN

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Z428
  • Mfr. Model # 12Z428
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Fittings and Adapters
  • Gas Type LP/NG
  • Length (In.) 36
  • Item Replacement Thermocouple
  • Type Snap-Fit
  • Package Quantity 1
  • Special Information Snap-Fit Style Easily Adjustable To Virtually All Installations
  • Tip Style Snap-Fit Stainless Steel
  • Voltage 18 to 30 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list