Skip Content
REPL THERMOCOUPLE,SNAP FIT,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REPL THERMOCOUPLE,SNAP FIT,18 IN

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Z425
  • Mfr. Model # 12Z425
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes Fittings and Adapters
  • Length (In.) 18
  • Item Replacement Thermocouple
  • Package Quantity 1
  • Type Snap-Fit
  • Special Information Snap-Fit Style Easily Adjustable To Virtually All Installations
  • Tip Style Snap-Fit Stainless Steel
  • Voltage 18 to 30 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list