Skip Content
REPL PLUG 20A 125V LOCKING L5-20P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPL PLUG 20A 125V LOCKING L5-20P

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS05986
  • Mfr. Model # 05986
  • UNSPSC # 26121624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Poles 2
  • Number of Wires 3
  • HP 1
  • Phase 2
  • Item Twist-to-Lock Connectors
  • Cord Size 0.360" - 0.925"
  • IP Rating 20
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list