Skip Content
REPL GLOVE BOARD MAG STRIPS YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPL GLOVE BOARD MAG STRIPS YEL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPPL418YL
  • Mfr. Model # PPL418YL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 1"
  • Material Vinyl
  • Item ReplacementGlove Board Magnetic Strips
  • Width 8"
  • Standards OSHA 29 CFR 1910.138

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list