REPELLER COYOTE BIRD 3-D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPELLER COYOTE BIRD 3-D

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRCOYOTE3D
  • Mfr. Model # COYOTE3D
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1715
  • Shipping Weight 2.55 lbs

Product Details

3D Coyote replica repeller. Simple and effective. Weather proof.

Technical Specs

  • Item 3D Coyote
  • Colour Realistically Painted
  • Material Eva Body/Polypropylene Stake
  • Overall Height 16"
  • For Use On Parks, Golf Courses, Sports Fields, Corporate Grounds, Airport Property, Etc.
  • Coverage 1/4 Acre
  • Weight 4 lbs.
  • Overall Length 37"
  • Overall Width 8"
  • Used For Geese, Ducks, Rabbits, Skunks, Rodents
  • Application Method Use Included Stake to Secure Into Ground

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list