MUSKOL AEROSOL 170ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MUSKOL AEROSOL 170ML

MUSKOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKL11-596202
  • Mfr. Model # 84660213
  • UNSPSC # 53131648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.535 lbs

Product Details

Muskol insect repellent provides up to 8 hours of protection, 200 g aerosol spray.

Technical Specs

  • Item Muskol(R) Insect Repellent Spray
  • Dilution Ratio Ready to Use
  • Active Ingredients DEET
  • Form Spray
  • Size 170 mL
  • Insect Control Type Repels
  • Insect Group Flying and Crawling
  • Targeted Insects Flies, Midges, Mites, Mosquitoes, Ticks
  • DEET Concentration 23.50%
  • Standards Registered with Health Canada

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list