Skip Content
REPELLANT WATER FABRIC 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPELLANT WATER FABRIC 1QT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM284300
  • Mfr. Model # 284300
  • UNSPSC # 11162134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Finish Flat
  • Colour Clear
  • Item Hydrophobic Coating for Fabric
  • Size 1 qt.
  • Dry Time 1 hr.
  • Coverage 375 sq. ft./gal.
  • Base Type Solvent
  • Application Method Spray
  • Exposure Conditions Interior/Exterior
  • Cure Time 4 - 8 hr.
  • VOC Content 744 g/L
  • Application Temperature Greater Than50 Degrees F
  • Resin Type Proprietary Polymer
  • Dry Time Recoat 1 hr
  • For Use With Fabric
  • Sub-Category Specialty Coatings
  • Color Family Clears

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list