Skip Content
REPELLANT OFF UNSCNTED 170G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPELLANT OFF UNSCNTED 170G AEROSOL

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRCCB019103
  • Mfr. Model # CB019103
  • UNSPSC # 10191509
  • CATALOGUE PAGE # 1717
  • Shipping Weight 0.5 lbs

Product Details

Off insect repellent, unscented, 170 g aerosol.

Technical Specs

  • Item Off! Active(R)
  • Dilution Ratio Ready to Use
  • Form Trigger Spray
  • Active Ingredients DEET
  • Size 170 g
  • Insect Control Type Repels
  • Insect Group Flying and Crawling
  • Targeted Insects Flies, Midges, Mites, Mosquitoes, Ticks
  • Standards PCP Reg. No. 27474

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list