Skip Content
REPEAT CYCLE TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REPEAT CYCLE TIMER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK52V20
  • Mfr. Model # 9050JCK52V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Coil Volts 120VAC/110VDC
  • Contact Amp Rating (Resistive) 10
  • Item Time Delay Relay
  • Max. Time Setting 30 sec.
  • Base Type Octal
  • Function Independent Adjust Repeat Cycle
  • Min. Time Setting 0.3 sec.
  • Contact Form DPDT
  • Operating Functions 6
  • Pins 8
  • Standards UL, CSA, CE
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list