Skip Content
REPAIRMANS REAMER 1/8IN TO 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPAIRMANS REAMER 1/8IN TO 1/2IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL130
  • Mfr. Model # 130
  • UNSPSC # 27112837
  • CATALOGUE PAGE # 261
  • Shipping Weight 2.35 lbs

Product Details

Made of hardened and tempered tool steel with precision ground cutting edges. T-handle provides leverage for easier reaming.

Technical Specs

  • Capacity (In.) 1/8" - 1/2"
  • Handle Type T-Handle'
  • Item Handle Reamer
  • Overall Length (In.) 5-3/4"
  • Blade Material Hardened, Tempered Tool Steel
  • Function For Removing Burrs From Cut Pipe, Tubing and Conduit, Enlarging/counter-sinking Holes in Sheet Metal, Plastic and Other Material
  • Handle Material Hardened and Tempered Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list