REPAIR TAPE SELF-FUSING 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPAIR TAPE SELF-FUSING 10FT

SPIDERPATCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML90320
  • Mfr. Model # 90320
  • UNSPSC # 25173702
  • CATALOGUE PAGE # 2990
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Black
  • Size 10 ft.
  • Item Self-Sealing silicone tape
  • Characteristics Self-Fusing Sealing Silicone Tape, Replaces the Need for Both Duct and Electrical Tape, Repairs Dry or Wet, Creates An Air and Water Tight Seal, Withstands Fuel, Salt, Water, Oil and Acids, Leaves No Sticky Residue
  • Application Cables, Appliance Cords, Pipes, Electrical Connections, Hoses, Wiring.
  • Material Silicone Tape
  • Temp. Range -62 Degrees C to 260 Degrees C (-80 Degrees F to 500 Degrees F)
  • Type Self-Sealing Silicone Tape
  • Shear Strength Not specified
  • Begins to Harden 24 hr.
  • Substrates Cables, Appliance Cords, Pipes, Electrical Connections, Hoses, Wiring.
  • Tensile Strength 700 PSI
  • Bonding Range Not Specified
  • VOC Content 0
  • Standards Meets mil SPEC AA59163 and UL510
  • Functional Cure Immediately
  • Specific Gravity Not specified
  • Work Life 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list