REPAIR PLASTIC FLEXIBLE 2X150ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPAIR PLASTIC FLEXIBLE 2X150ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF704
  • Mfr. Model # PF704
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3308
  • Shipping Weight 1.15 lbs

Product Details

Cosmetic repair epoxy adhesives, two component adhesive/filler, two 150 mL tubes, 8 minute open time, 8 minute working time, 20 minute sanding time.

Technical Specs

  • Type Cosmetic Repair Epoxy Adhesives - Flexible Parts
  • Characteristics Use as a Glaze Coat Over All Types of Plastics Because it Sands and Featheredges Easily, it Resists Gasoline, Acid and Solvents, This Product can be Used Over Our Pro Form PSIogrip(R) Urethane Structural Adhesive.
  • Colour Blue
  • Item FLEXIBLE PLASTIC EPOXY REPAIR
  • Application To Repair Flexible or Semi-Flexible Plastic Parts, can be Used on Metal, Aluminium, Fibreglass, Glass, Wood, Pur, Rim and Most Plastics.
  • Material Epoxy
  • Size 2 Tubes of 150ml
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Substrates Metal, Aluminium, Fibreglass, Glass, Wood, PUR, RIM and Most Plastics.
  • Standards CEPA, TSCA, OSHA, Section 311/312 - hazard categories
  • Specific Gravity 1.1
  • Curing Time 8 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list