Skip Content
REPAIR. LOW PROFILE SENTRY, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPAIR. LOW PROFILE SENTRY, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46803
  • Mfr. Model # 46803
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Yellow
  • Depth 1-1/2"
  • Item Clearance Marker Lamp
  • Length 5-7/8"
  • Material Polycarbonate/Acrylic
  • Type Field Resealable Optic Lens
  • Lamp Type Incandescent
  • Width 2"
  • Volt Bulb 12
  • Shape Rectangular
  • Mounting Type Surface
  • Lamp Life 12,000 hr.
  • Current Rating 0.66 A
  • Termination Type Hardwired
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list