Skip Content
REPAIR KIT RIGID PLASTIC EPOXY 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPAIR KIT RIGID PLASTIC EPOXY 200

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF710
  • Mfr. Model # PF710
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3308
  • Shipping Weight 0.75 lbs

Product Details

Cosmetic repair epoxy adhesives ,two component adhesive/filler, 200 mL, 8 minute open time, 8 minute working time, 20 minute sanding time.

Technical Specs

  • Type Cosmetic Repair Epoxy Adhesives - Rigid Parts
  • Characteristics Use as a Glaze Coat Over All Types of Plastics Because it Sands and Featheredges Easily, it Resists Gasoline, Acid and Solvents, This Product can be Used Over Our Pro Form PSIogrip(R) Urethane Structural Adhesive.
  • Colour Gray
  • Material Epoxy
  • Size 2 Tubes of 150ml
  • Application To Repair Flexible or Semi-Flexible Plastic Parts, can be Used on Metal, Aluminium, Fibreglass, Glass, Wood, Pur, Rim and Most Plastics.
  • Item RIGID PLASTIC EPOXY REPAIR
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Substrates Metal, Aluminium, Fibreglass, Glass, Wood, PUR, RIM and Most Plastics.
  • Standards CEPA, OSHA, Section 311/312, TSCA inventory status, California Proposition 65
  • Specific Gravity 1.1
  • Curing Time 8 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list