REPAIR KIT,CINCH CLAMP,1/2IN,160 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REPAIR KIT,CINCH CLAMP,1/2IN,160 PS

WATTS RADIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A280
  • Mfr. Model # 10A280
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Repair Kit
  • Temp. Range 32 Degrees to 73 Degrees F
  • Max. Pressure 160 psi
  • PEX Size 1/2"
  • Specific Fitting Shape Clamp
  • Basic Fitting Material Metal
  • Basic Fitting Shape Clamp
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type PEX
  • Tube Fitting Material Brass, Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list