Skip Content
REPAIR COUPLING,4 IN,SOLVENT,PVC,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REPAIR COUPLING,4 IN,SOLVENT,PVC,WH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJZ2
  • Mfr. Model # 1WJZ2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.54 lbs

Technical Specs

  • Item EZ Span Repair Coupling
  • Colour White
  • Max. Temp. 140 Degrees F
  • Standards NSF Certified
  • Max. Pressure 160 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Solvent x Solvent
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 40
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list