Skip Content
REPAIR COUPLING,3 IN,HUB CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPAIR COUPLING,3 IN,HUB CONNECTION

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUR8
  • Mfr. Model # 3GUR8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Pipe Size 3"
  • Item Repair Coupling
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type Hub
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list