Skip Content
REPAIR COUPLING,2 IN,SOLVENT,PVC,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPAIR COUPLING,2 IN,SOLVENT,PVC,WH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJY5
  • Mfr. Model # 1WJY5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour White
  • Item EZ Span Repair Coupling
  • Pipe Size 2"
  • Max. Temp. 140 Degrees F
  • Schedule 40
  • Standards NSF Certified
  • Max. Pressure 160 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Fitting Connection Type Solvent x Solvent
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list