REPAIR COUPLING,2 1/2IN,SOLVENT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REPAIR COUPLING,2 1/2IN,SOLVENT,PVC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJY7
  • Mfr. Model # 1WJY7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Colour White
  • Item EZ Span Repair Coupling
  • Max. Temp. 140 Degrees F
  • Standards NSF Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 160 psi @ 73 Degrees F
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 40
  • Fitting Connection Type Solvent x Solvent
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list