REPAIR COMPOUND 710ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPAIR COMPOUND 710ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF163-2
  • Mfr. Model # PF163-2
  • UNSPSC # 13111003
  • CATALOGUE PAGE # 3302
  • Shipping Weight 5.7 lbs

Product Details

A waterproof, high strength, polyester reinforced repair compound formulated with short and long strand fibers making it ideal for repairing fibreglass, SMC, galvanized steel, aluminum, rigid plastic body panels, panel bond seams, weld seams and rust damage. Cream hardener included.

Technical Specs

  • Item Pro Fibre Repair Compound
  • Colour Blue
  • Standards OSHA
  • VOC Content 52.72 g/l - 0.44 lb/usg.
  • Net Weight 50.7 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list