Skip Content
REP LENS EXTREMEPRO ID 3.0 SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REP LENS EXTREMEPRO ID 3.0 SD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX5307
  • Mfr. Model # SX5307
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Uvex ExtremePro(TM) Replacement Lenses

Technical Specs

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Item Replacement lens
  • Lens Colour Shade 3.0
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list