Skip Content
REP LENS EXTREMEPRO ESP XTR+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REP LENS EXTREMEPRO ESP XTR+

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX5301XP
  • Mfr. Model # SX5301XP
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Uvex ExtremePro(TM) Replacement Lenses

Technical Specs

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Espresso
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Item Replacement lens
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Primary Lens Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list