REP LENS EXTREMEPRO DRK GRY XTR+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REP LENS EXTREMEPRO DRK GRY XTR+

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX5312XP
  • Mfr. Model # SX5312XP
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Uvex ExtremePro(TM) Replacement Lenses

Technical Specs

  • Item Replacement lens
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Dark Gray
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list