Skip Content
Discontinued with Replacement
REP LENS EXTREMEPRO DRK GRY SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REP LENS EXTREMEPRO DRK GRY SD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX5312
  • Mfr. Model # SX5312
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
LENS REPL GENESIS 5.0

Your Price: NA

Product Details

Uvex ExtremePro(TM) Replacement Lenses

Technical Specs

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Dark Gray
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Item Replacement lens
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list