REP LENS EXTREMEPRO CLR SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REP LENS EXTREMEPRO CLR SD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX5300
  • Mfr. Model # SX5300
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Uvex ExtremePro(TM) Replacement Lenses

Technical Specs

  • Item Replacement lens
  • Lens Colour Clear
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list