Skip Content
REMOVER VANDAL MARK SP404 ECO GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOVER VANDAL MARK SP404 ECO GRADE

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC00404000
  • Mfr. Model # C00404000
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1611
  • Shipping Weight 12.636 lbs

Product Details

Eco-Grade(TM) vandal mark remover, 340 g aerosol. Soy-based vandal mark remover that replaces terpene or petrochemical based products. Specially formulated to be environmentally sound, user friendly and contains natural biodegradable ingredients.

Technical Specs

  • Size 340 g.
  • Colour Light Brown
  • Item Vandal Mark Remover
  • Standards OSHA Standards 1910.94, 1910.107, 1910.108
  • Removes Quickly and Easily Removes Paint, Ink, Crayon, Magic Marker, and Adhesive Residue

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list