REMOVER SILICONE + WAX 1 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOVER SILICONE + WAX 1 GA

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP441-05USG
  • Mfr. Model # 441-05USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1545
  • Shipping Weight 1.0 lbs

Product Details

Silicone and wax remover. Size 1 US gallon.

Technical Specs

  • Item Silicone and Wax Remover
  • Standards VOC compliant
  • Colour Translucent
  • Container Size 2 US gal.
  • Application Method Air Pressured Spray Equipment
  • Application Temperature 10 Degrees C - 32 Degrees C
  • VOC Content 777.8 g/L
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list