Skip Content
REMOVER SCALE SG LIME 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOVER SCALE SG LIME 3.78L

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN1710000650129
  • Mfr. Model # 1710000650129
  • UNSPSC # 12163902
  • CATALOGUE PAGE # 1648
  • Shipping Weight 8.0 lbs

Product Details

Versatile cleaning, descaling and deodorizing in one product. Descales HVAC components, pipes, sprinklers, humidifiers, spray racks, etc. Removes soap scum and hard water soils from bathroom and kitchen fixtures and surfaces. Safer non-fuming, organic salt formula. Fresh mint scent.

Technical Specs

  • Item 3.78 L
  • Size 3.78 L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List