Skip Content
REMOVER LOCK RING 11/15INX24IN TG23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOVER LOCK RING 11/15INX24IN TG23

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32123
  • Mfr. Model # 32123
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Locking ring remover, 11/16 inch x 24 inches.

Technical Specs

  • Features 1 Piece
  • Item Lock Ring Remover
  • Length 24"
  • Material Steel
  • Size 11/16" Stock
  • Used For Removing Most Truck Lock Rings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list