REMOVEL SWIRL MARK PERFECT IT 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOVEL SWIRL MARK PERFECT IT 946ML

PERFECT FIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06064
  • Mfr. Model # 06064
  • UNSPSC # 23131504
  • CATALOGUE PAGE # 3312
  • Shipping Weight 2.36 lbs

Product Details

Perfect-It(TM) 3000 swirl mark remover, effectively remove compound swirl marks from all types of automotive paint.

Technical Specs

  • Item Machine Glaze Liquid 946mL
  • Container Size 946mL
  • Container Type Plastic Bottle
  • Colour White
  • Type 3000 Polish
  • pH 7.5 - 8.6
  • Appearance Thick Liquid
  • VOC Content Less than 17%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list