Skip Content
REMOTE WINCHMATE 4 FUNC MILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE WINCHMATE 4 FUNC MILLER

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWVM-II4-00
  • Mfr. Model # VM-II4-00
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes Valve-Mate II Control Enclosure, Valve-Mate Operators, Radio Remote Control Transmitter, Tubing, Fittings
  • For Use With Miller Wreckers (Truck Bed or Wheel Lift)
  • Item Wireless Remote
  • Number of Functions 4
  • Operating Range 250 ft.
  • Switch Type Push-Button
  • Cord Length 15 ft.
  • Functions Bed/Lift In, Bed/Lift Out, Bed/Lift Up, Bed/Lift Down

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list