REMOTE WINCHMATE 2 FUNC MILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOTE WINCHMATE 2 FUNC MILLER

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWVM-II2-00
  • Mfr. Model # VM-II2-00
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • For Use With Miller Wreckers (Winch)
  • Includes Valve-Mate II Control Enclosure, Valve-Mate Operators, Radio Remote Control Transmitter, Tubing, Fittings
  • Item Wireless Remote
  • Number of Functions 2
  • Cord Length 15 ft.
  • Operating Range 250 ft.
  • Switch Type Push-Button
  • Functions Winch In/Winch Out

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list