Skip Content
REMOTE OUTPUT CONTROL 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOTE OUTPUT CONTROL 100 FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK857-1
  • Mfr. Model # K857-1
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Application Portable Current Control Provides the Same Dial Range as the Current Control on the Welder, Consists of a 6-pin Amphenol Connector Which Plugs Into the Remote Control Amphenol, 100 ft. Cable Length
  • For Use With Lincoln Electric Wire Feed Welders
  • Features Includes Control Box, Cable and 6-Pin Ms-Type Connector
  • Type MS-Type Connector
  • Includes Control Box, Cable and 6-Pin Ms-Type Connector
  • Item Remote Output Control - 100 Ft. (30.5 M)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list