Skip Content
REMOTE OUTLT CNTRL WIRELESS OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE OUTLT CNTRL WIRELESS OUTDOOR

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS32555
  • Mfr. Model # 32555
  • UNSPSC # 39111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Colour Black
  • Includes Receiver with (1) Outlet, Remote Control
  • Range 60 ft.
  • Standards cUL
  • Number of Buttons 2
  • Communication Method RF
  • Item Remote Outlet Control

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list